Motion
35VQ25A 1C20

VICKERS BY DANFOSS
35VQ25A 1C20

35VQ25A 1C20
Mi Item #00412541
MFR #35VQ25A 1C20
Price$4,872.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
35VQ25A 1C20

35VQ25A 1C20
Mi Item #00412541
MFR #35VQ25A 1C20

Mfr description
35VQ25A 1C20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,872.29/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    81.6 cm³/r
  • Max Continuous Torque
    402 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    176.05350144 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)