Motion
50M255A 1C20 114

VICKERS BY DANFOSS
50M255A 1C20 114

Eaton Vickers M Series Vane Motor;50M255A 1C20 114
MI ITEM #00412632
MFR #50M255A 1C20 114
Price$21,596.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
50M255A 1C20 114

Eaton Vickers M Series Vane Motor;50M255A 1C20 114
MI ITEM #00412632
MFR #50M255A 1C20 114

Mfr description
50M255A 1C20 114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,596.15/each

Specifications

Dimensions

  • Overall Height
    8.65 in
  • Overall Length
    14.54 in
  • Overall Width
    10.50 in
  • Weight
    80.00 lb

Details

  • Displacement
    268.2 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Port Connection Type
    4-Bolt Flange
  • Port Orientation
    Cover Port In-Line with Body Port
  • Ring Capacity Torque
    255 in
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    None
  • Type Of Bearing
    Standard
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)