Motion
50M255A 11A20 114

VICKERS BY DANFOSS
50M255A 11A20 114

308836-1 Hydraulic Vane Motor - Standard Bearing, Splined Shaft, 255 in-lbs Ring Torque Capacity, 16.36 in³/r Discplacment, 85 gpm
MI ITEM #00412634
MFR #50M255A 11A20 114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
50M255A 11A20 114

308836-1 Hydraulic Vane Motor - Standard Bearing, Splined Shaft, 255 in-lbs Ring Torque Capacity, 16.36 in³/r Discplacment, 85 gpm
MI ITEM #00412634
MFR #50M255A 11A20 114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50M255A 11A20 114

Specifications

  • Series
    50M
  • Type Of Bearing
    Standard Bearing
  • Shaft Type
    Splined
  • Ring Capacity Torque
    255 in
  • Displacement
    16.36 in³/r
  • Maximum Flow Rate
    85 gpm
  • Port Orientation
    Cover Port Opposite Body Port
  • Port Connection Type
    4-Bolt Flange
  • Max Rpm
    3200 rpm
  • Mounting Flange Type
    A
  • Maximum Operating Pressure
    2500 psi
  • Overall Height
    219.7 mm
  • Overall Length
    369.3 mm
  • Overall Width
    266.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text