Motion
308821-3
308821-3 Hydraulic Vane Motor - Standard Bearing, Splined Shaft, 300 in-lbs Ring Torque Capacity, 19.35 in³/r Discplacment, 100.6 gpm
Mi Item #00412664
MFR #308821-3
Price$21,596.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
308821-3 Hydraulic Vane Motor - Standard Bearing, Splined Shaft, 300 in-lbs Ring Torque Capacity, 19.35 in³/r Discplacment, 100.6 gpm
Mi Item #00412664
MFR #308821-3

Mfr description
50M300A 11C20 114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,596.15/each

Specifications

Dimensions

  • Overall Height
    219.7 mm
  • Overall Length
    369.3 mm
  • Overall Width
    266.7 mm

Details

  • Displacement
    19.35 in³/r
  • Max Rpm
    3200 rpm
  • Maximum Flow Rate
    100.6 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Flange Type
    A
  • Port Connection Type
    4-Bolt Flange
  • Port Orientation
    Cover Port In-Line with Body Port
  • Ring Capacity Torque
    300 in
  • Series
    50M
  • Shaft Type
    Splined
  • Type Of Bearing
    Standard Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)