Motion
421602-1
421602-1
Mi Item #00413088
MFR #421602-1
Price$6,320.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421602-1
Mi Item #00413088
MFR #421602-1

Mfr description
2520VQ21A11 1AA20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,320.83/each

Specifications

Dimensions

  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    36.4 cm³/r, 67.5 cm³/r
  • Max Continuous Torque
    316 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm, 2700 rpm
  • Maximum Flow Rate
    148.69452288 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)