Motion
PVQ10 A2R SE1S 20 C21 12

VICKERS BY DANFOSS
PVQ10 A2R SE1S 20 C21 12

PVQ Series Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414062
MFR #PVQ10 A2R SE1S 20 C21 12
Price$3,187.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ10 A2R SE1S 20 C21 12

PVQ Series Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414062
MFR #PVQ10 A2R SE1S 20 C21 12

Mfr description
PVQ10 A2R SE1S 20 C21 12 PUMP
  • In line, variable displacement units and are available in nine sizes
  • Displacement is varied by means of pressure and/or flow compensator controls
  • Impressive assortment of control options offers maximum operating flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,187.62/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Port Thread Size
    1.0625 in
  • Shaft Diameter
    0.7500 in

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    10.5 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Rear
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.7500 in Straight Key Shaft
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    350 to 3000 psi, 20 to 210 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    SAE A Modified Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)