Motion
PVQ40AR01AB10H211100A100100CD0A

VICKERS BY DANFOSS
PVQ40AR01AB10H211100A100100CD0A

Hydraulic Axial Piston Pump - PVQ, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414095
MFR #PVQ40AR01AB10H211100A100100CD0A
Price$14,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AR01AB10H211100A100100CD0A

Hydraulic Axial Piston Pump - PVQ, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414095
MFR #PVQ40AR01AB10H211100A100100CD0A

Mfr description
PVQ40AR01AB10H211100A100100CD0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,852.18/each

Specifications

Dimensions

  • Drain Port Size
    2014-07-08
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Port Thread Size
    1.875, 1.3125, 0.875
  • Shaft Diameter
    0.8750 in

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top and Bottom Plugged
  • Flow Compensator Range
    140 to 180 psi, 9.65 to 12.41 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.8750 in Straight Key Shaft
  • Maximum Operating Pressure
    3050 psi, 210.3 bar
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)