Motion
PVQ10A2RSS1S20C2112

VICKERS BY DANFOSS
PVQ10A2RSS1S20C2112

Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414107
MFR #PVQ10A2RSS1S20C2112
Price$3,371.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ10A2RSS1S20C2112

Hydraulic Axial Piston Pump - PVQ, 10.5 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414107
MFR #PVQ10A2RSS1S20C2112

Mfr description
PVQ10A2RSS1S20C2112
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,371.15/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125 in SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Port Thread Size
    1-5/8–12 SAE;1-1/16–12 SAE
  • Shaft Diameter
    0.7500 in

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    10.5 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.7500 in Straight Key Shaft
  • Maximum Operating Pressure
    3000 psi, 210 bar
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Side Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    350 to 3000 psi, 24.10 to 206.80 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)