Motion
02-341662
02-341662 Hydraulic Axial Piston Pump - PVQ, 13.8 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00414109
MFR #02-341662
List Price$4,103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-341662 Hydraulic Axial Piston Pump - PVQ, 13.8 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00414109
MFR #02-341662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,103.63/each for your price

Overview

Mfr description
PVQ13A2LSE1S20C1412

Specifications

  • Series
    PVQ
  • Displacement
    13.8 cm³/r
  • Pump Application
    Industrial
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    Standard
  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Max Volume Stop
    Without Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    Maximum of 2000 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    2000 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    130 °F
  • Connection Gender
    Female
  • Overall Height
    131.5 mm
  • Overall Length
    221.4 mm
  • Overall Width
    226.4 mm
  • Port Thread Size
    1-1/16–12 SAE
  • Maximum Flow Rate
    6 gpm
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text