Motion
02-341686
02-341686 Hydraulic Axial Piston Pump - PVQ, 32.9 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00414151
MFR #02-341686
Price$7,603.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-341686 Hydraulic Axial Piston Pump - PVQ, 32.9 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00414151
MFR #02-341686

Mfr description
PVQ32 B2R SE1S 21 C14D 12
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,603.27/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Port Thread Size
    1-5/8–12 SAE;1-1/16–12 SAE

Details

  • Control Type
    Pressure Compensator
  • Displacement
    32.9 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Series
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)