Motion
PVQ40AR01AB10H2111000100100CD0A

VICKERS BY DANFOSS
PVQ40AR01AB10H2111000100100CD0A

Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414177
MFR #PVQ40AR01AB10H2111000100100CD0A
Price$14,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AR01AB10H2111000100100CD0A

Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00414177
MFR #PVQ40AR01AB10H2111000100100CD0A

Mfr description
PVQ40AR01AB10H2111000100100CD0A
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,852.18/each

Specifications

Dimensions

  • Drain Port Size
    0.875-14
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;1-5/16–12 SAE
  • Shaft Diameter
    0.8750 in

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    41 cm³/r
  • Displacement Type
    Open Circuit
  • Drain Port Location
    Top and Bottom Plugged
  • Flow Compensator Range
    140 to 180 psi, 9.65 to 12.41 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.8750 in Straight Key Shaft
  • Max Volume Stop
    No
  • Maximum Operating Pressure
    3050 psi, 210.3 bar
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    2950 to 3050 psi, 203.40 to 210.30 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)