Motion
PVQ40AR01AB10G2100000100100CD0A

VICKERS BY DANFOSS
PVQ40AR01AB10G2100000100100CD0A

PVQ Series Hydraulic Piston Pump - PVQ, 41 cc/rev Displacement, Right Hand Input Rotation
Mi Item #00414179
MFR #PVQ40AR01AB10G2100000100100CD0A
Price$14,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AR01AB10G2100000100100CD0A

PVQ Series Hydraulic Piston Pump - PVQ, 41 cc/rev Displacement, Right Hand Input Rotation
Mi Item #00414179
MFR #PVQ40AR01AB10G2100000100100CD0A

Mfr description
PVQ40AR01AB10G2100000100100CD0A
  • Reduced operating noise
  • Longer life
  • Lower operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,852.18/each

Specifications

Dimensions

  • Drain Port Size
    0.875-14
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Port Thread Size
    1.875, 1.3125, 0.875
  • Shaft Diameter
    0.8750 in

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Adjustable Pressure Compensator
  • Displacement
    41 cc/rev
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Top and Bottom Plugged
  • End Cover Material
    Cast Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.8750 in Straight Key Shaft
  • Maximum Case Pressure
    0.35 bar
  • Maximum Flow Rate
    19.5 gpm
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Noise Level
    71 decibel
  • Peak Pressure
    210 bar
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    2950 to 3050 psi, 203.40 to 210.30 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Rotation
    Right
  • Shaft Type
    Straight Key
  • Trade Name/Number
    PVQ Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)