Motion
PVQ40 B2R SE2S 10 CD21D 20

VICKERS BY DANFOSS
PVQ40 B2R SE2S 10 CD21D 20

02-142992 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00414181
MFR #PVQ40 B2R SE2S 10 CD21D 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40 B2R SE2S 10 CD21D 20

02-142992 Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00414181
MFR #PVQ40 B2R SE2S 10 CD21D 20

Mfr description
PVQ40 B2R SE2S 10 CD21D 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring

Details

  • Displacement
    41 cm³/r
  • Input Rotation
    Right Hand
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Series
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)