Motion
3525VQ-30A-21-11-DD-20

VICKERS BY DANFOSS
3525VQ-30A-21-11-DD-20

421615-4 Hydraulic Vane Pump -
MI ITEM #00414520
MFR #3525VQ-30A-21-11-DD-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
3525VQ-30A-21-11-DD-20

421615-4 Hydraulic Vane Pump -
MI ITEM #00414520
MFR #3525VQ-30A-21-11-DD-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3525VQ30A21 11DD20 HYDRAULIC PUMP

Specifications

  • Vane Pump Type
    Double
  • Series
    VQ
  • Displacement
    67.5 cm³/r, 97.7 cm³/r
  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2500 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    135° Clockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    791 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought