Motion
430552-1
430552-1
MI ITEM #00414582
MFR #430552-1
Price$7,434.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
430552-1
MI ITEM #00414582
MFR #430552-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,434.02/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    121.6 cm³/r, 67.5 cm³/r
  • Max Continuous Torque
    791 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2400 rpm, 2500 rpm
  • Maximum Flow Rate
    254.2656 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    3525V
  • Shaft Type
    Splined
  • Vane Pump Type
    Double

Overview

Mfr description
3525VQ38A21 11AA20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought