Motion
428647-1
428647-1
MI ITEM #00414876
MFR #428647-1
List Price$10,981.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
428647-1
MI ITEM #00414876
MFR #428647-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,981.93/each for your price

Overview

Mfr description
4525VQ42A21 11AA20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Double
  • Series
    VQ
  • Displacement
    138.6 cm³/r, 67.5 cm³/r
  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    260.16456192 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2200 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    135° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    1017 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text