Specifications
Dimensions
- Inlet Port Size4 in SAE
- Outlet Port Size1-1/2 in SAE
Details
- Displacement193.4 cm³/r, 96.7 cm³/r
- Max Continuous Torque402 N-m
- Max Operating Temperature210 °F
- Max Rpm2200 rpm
- Maximum Flow Rate308.98355712 L/min
- Maximum Operating Pressure3000 psi
- Mounting TypeFlange
- Port OrientationOpposite
- Seal MaterialNitrile
- SeriesVQ
- Shaft TypeStraight Keyed
- Vane Pump TypeDouble
Overview
Mfr description
4535VQ50A30 1AA20
- Longer operating life
- Oustanding volumetric efficiency
- Built for high-pressure, high-speed applications