Motion
V10 1S2S 38A20

VICKERS BY DANFOSS
V10 1S2S 38A20

588684-1 Hydraulic Vane Pump -
MI ITEM #00415099
MFR #V10 1S2S 38A20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1S2S 38A20

588684-1 Hydraulic Vane Pump -
MI ITEM #00415099
MFR #V10 1S2S 38A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V10 1S2S 38A20

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    107.3 cm³/r
  • Inlet Port Size
    5/16–12 in
  • Outlet Port Size
    3/4–16 in
  • Maximum Flow Rate
    7.3 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    4500 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text