Motion
V10 2P1P 1A20

VICKERS BY DANFOSS
V10 2P1P 1A20

382220-1 Hydraulic Vane Pump -
MI ITEM #00415133
MFR #V10 2P1P 1A20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 2P1P 1A20

382220-1 Hydraulic Vane Pump -
MI ITEM #00415133
MFR #V10 2P1P 1A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V10 2P1P 1A20

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    53.7 cm³/r
  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT
  • Maximum Flow Rate
    3.6 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    4800 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text