Motion
706998-3
706998-3
MI ITEM #00416804
MFR #706998-3
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
706998-3
MI ITEM #00416804
MFR #706998-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,909.41/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 BSPF
  • Outlet Port Size
    3/4 BSPF

Details

  • Displacement
    42.4 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2400 rpm
  • Maximum Flow Rate
    99.6721152 L/min
  • Maximum Operating Pressure
    2200 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    V20
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
V20 1B 13B 1C 11 EN1000
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought