Motion
584195-1
584195-1
Mi Item #00417096
MFR #584195-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
584195-1
Mi Item #00417096
MFR #584195-1

Mfr description
V20 1P12P 11A11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    45.9 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2400 rpm
  • Maximum Flow Rate
    88.68784128 L/min
  • Maximum Operating Pressure
    2200 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)