Motion
V20 1S13S 1A11

VICKERS BY DANFOSS
V20 1S13S 1A11

V20 1S13S 1A11
MI ITEM #00417145
MFR #V20 1S13S 1A11
Price$1,136.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1S13S 1A11

V20 1S13S 1A11
MI ITEM #00417145
MFR #V20 1S13S 1A11

Mfr description
V20 1S13S 1A11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,136.56/each

Specifications

Dimensions

  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    42.4 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2400 rpm
  • Maximum Flow Rate
    99.6721152 L/min
  • Maximum Operating Pressure
    2200 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Splined
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)