Motion
418930-1
418930-1
MI ITEM #00417151
MFR #418930-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
418930-1
MI ITEM #00417151
MFR #418930-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V20 1S6S 38A11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    19.5 cm³/r
  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B
  • Maximum Flow Rate
    61.93910016 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined - 11 Tooth - 3/4"" Outer Diameter
  • Mounting Type
    Flange
  • Max Rpm
    3400 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text