Motion
V20 1P7S 15C11

VICKERS BY DANFOSS
V20 1P7S 15C11

503181-3 Hydraulic Vane Pump -
Mi Item #00417194
MFR #V20 1P7S 15C11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1P7S 15C11

503181-3 Hydraulic Vane Pump -
Mi Item #00417194
MFR #V20 1P7S 15C11

Mfr description
V20 1P7S 15C11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    22.8 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    3000 rpm
  • Maximum Flow Rate
    16.7 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    V20
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)