Motion
XG-H10-1-30
XG H10 1 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 140gpm Max. Flow Rate, No. of Ports:4
Mi Item #00419300
MFR #XG-H10-1-30
Price$4,815.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XG H10 1 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 140gpm Max. Flow Rate, No. of Ports:4
Mi Item #00419300
MFR #XG-H10-1-30

Mfr description
XG H10 1 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,815.53/each

Specifications

Dimensions

  • Overall Length
    211.3 mm
  • Overall Width
    100.1 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    140 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mount
    Subplate Mounted
  • Mounting Type
    Subplate Mounted
  • Port Specific Max Operating Pressure
    1000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)