Motion
25VTBS17A 2202AA 22R

VICKERS BY DANFOSS
25VTBS17A 2202AA 22R

02-125406-1 Hydraulic Vane Pump -
Mi Item #00419464
MFR #25VTBS17A 2202AA 22R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
25VTBS17A 2202AA 22R

02-125406-1 Hydraulic Vane Pump -
Mi Item #00419464
MFR #25VTBS17A 2202AA 22R

Mfr description
25VTBS17A 2202AA 22R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    55.6 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    17 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    25V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)