Motion
02-346570-3
Eaton Vickers M Series Vane Motor;25M30A 1C20
MI ITEM #00419532
MFR #02-346570-3
List Price$5,684.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers M Series Vane Motor;25M30A 1C20
MI ITEM #00419532
MFR #02-346570-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,684.76/each for your price

Overview

Mfr description
25M30A 1C20 HYD.MOTOR
  • Available in multiple sizes

Specifications

  • Series
    M Series
  • Type Of Bearing
    Heavy Duty
  • Shaft Type
    Straight Keyed
  • Displacement
    43.9 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Overall Height
    5.31 in
  • Overall Length
    8.93 in
  • Overall Width
    6.88 in
  • Weight
    40.00 lb
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought