Motion
435443-1
435443-1
MI ITEM #00419694
MFR #435443-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
435443-1
MI ITEM #00419694
MFR #435443-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2520VQ21C11 11AA20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Double
  • Series
    2520VQ
  • Displacement
    36.4 cm³/r, 67.5 cm³/r
  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1-5/16 in SAE
  • Maximum Flow Rate
    148.69452288 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2500 rpm, 2700 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    135° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    316 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text