Motion
02-125530-AAR

VICKERS BY DANFOSS
02-125530-AAR

02-125530-AAR
MI ITEM #00420097
MFR #02-125530-AAR
List Price$9,043.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
02-125530-AAR

02-125530-AAR
MI ITEM #00420097
MFR #02-125530-AAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,043.95/each for your price

Overview

Mfr description
35VTCS25A 2203AA 22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Single
  • Series
    35V
  • Displacement
    81 cm³/r
  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    82.3820544 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    600 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text