Motion
35V38AF 1A 22R

VICKERS BY DANFOSS
35V38AF 1A 22R

02-137656-1 Hydraulic Vane Pump -
MI ITEM #00420114
MFR #35V38AF 1A 22R
Price$4,740.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
35V38AF 1A 22R

02-137656-1 Hydraulic Vane Pump -
MI ITEM #00420114
MFR #35V38AF 1A 22R

Mfr description
35V38AF 1A 22R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,740.61/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    120.8 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    38 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Foot
  • Port Orientation
    Opposite
  • Series
    35V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)