Motion
3525V-35A-17-86-AA-22R

VICKERS BY DANFOSS
3525V-35A-17-86-AA-22R

02-137321-1 Hydraulic Vane Pump -
Mi Item #00420713
MFR #3525V-35A-17-86-AA-22R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
3525V-35A-17-86-AA-22R

02-137321-1 Hydraulic Vane Pump -
Mi Item #00420713
MFR #3525V-35A-17-86-AA-22R

Mfr description
3525V35A17 86AA22R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    111.4 cm³/r, 55.7 cm³/r
  • Max Continuous Torque
    820 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    3525V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)