Motion
4CS 06 DA 21

VICKERS BY DANFOSS
4CS 06 DA 21

Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #00420839
MFR #4CS 06 DA 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4CS 06 DA 21

Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #00420839
MFR #4CS 06 DA 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4CS 06 DA 21
  • Available in multiple sizes

Specifications

  • Cracking Pressure
    30 psi
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    3.75 in
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Overall Width
    2.98 in
  • Mounting Type
    Inline
  • Manufacturer Catalog
  • Check Valve Type
    Check Valve
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text