Motion
4CS-10-C-21
626619 Directional Control Valve -
MI ITEM #00420843
MFR #4CS-10-C-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
626619 Directional Control Valve -
MI ITEM #00420843
MFR #4CS-10-C-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.63 in
  • Overall Length
    4.25 in
  • Overall Width
    3.90 in
  • Size (ISO-4401)
    10
  • Valve Size
    10

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Valve Type
    Check Valve
  • Design Number
    21
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    284 L/min
  • Maximum Operating Pressure
    210 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    SAE Straight Thread Connection
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Valve Application
    Industrial
  • Valve Type
    IV Pressure Valves

Overview

Mfr description
4CS 10 C 21
  • Available in multiple sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought