Motion
421965-1
421965-1 Hydraulic Vane Pump -
Mi Item #00420857
MFR #421965-1
Price$5,596.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421965-1 Hydraulic Vane Pump -
Mi Item #00420857
MFR #421965-1

Mfr description
45VQ42A 86A20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,596.56/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    3 in SAE

Details

  • Displacement
    138.6 cm³/r
  • Max Continuous Torque
    982 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2200 rpm
  • Maximum Flow Rate
    66-1/2 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)