Motion
433252-1
433252-1
MI ITEM #00420860
MFR #433252-1
List Price$6,589.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
433252-1
MI ITEM #00420860
MFR #433252-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,589.17/each for your price

Overview

Mfr description
45VQ50A 86A20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Single
  • Series
    VQ
  • Displacement
    162.2 cm³/r
  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    308.98355712 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    2200 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    982 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text