Specifications
Dimensions
- Inlet Port Size3-1/2 in SAE
- Outlet Port Size1-1/2 in SAE
Details
- Displacement193.4 cm³/r
- Max Continuous Torque982 N-m
- Max Operating Temperature210 °F
- Max Rpm2200 rpm
- Maximum Flow Rate96 gpm
- Maximum Operating Pressure3000 psi
- Mounting TypeFlange
- Port Orientation135° Counterclockwise
- Seal MaterialNitrile
- Series4520V
- Shaft TypeStraight Keyed
- Vane Pump TypeSingle
Overview
Mfr description
4520VQ60A8 86AA20