Motion
4520V-60A-5-1-DD-22R

VICKERS BY DANFOSS
4520V-60A-5-1-DD-22R

02-137388-4 Hydraulic Vane Pump -
MI ITEM #00421128
MFR #4520V-60A-5-1-DD-22R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4520V-60A-5-1-DD-22R

02-137388-4 Hydraulic Vane Pump -
MI ITEM #00421128
MFR #4520V-60A-5-1-DD-22R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4520V60A5-1CB-22-L

Specifications

  • Vane Pump Type
    Double
  • Series
    4520V
  • Displacement
    193.4 cm³/r, 295.5 cm³/r
  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    135° Clockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text