Motion
295966-1
295966-1
MI ITEM #00421464
MFR #295966-1
Price$24,219.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
295966-1
MI ITEM #00421464
MFR #295966-1

Mfr description
50V109A 1A11 132
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,219.88/each

Specifications

Dimensions

  • Inlet Port Size
    SAE 4-Bolt Flange
  • Outlet Port Size
    SAE 4-Bolt Flange

Details

  • Maximum Flow Rate
    121.23383808 L/min
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Standard
  • Series
    50V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)