Motion
DG4V-3S-2AL-V-M-U-H5-60

VICKERS BY DANFOSS
DG4V-3S-2AL-V-M-U-H5-60

02-109918 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
MI ITEM #00421717
MFR #DG4V-3S-2AL-V-M-U-H5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2AL-V-M-U-H5-60

02-109918 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
MI ITEM #00421717
MFR #DG4V-3S-2AL-V-M-U-H5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Din 43650 Coils Without Electrical Plug Non-Rectified
  • Max Ambient Temperature
    5075
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Spool Spring Arrangement
    Single Solenoid, Spring Offset, End To End
  • Spool Type
    Closed Center To All Ports
  • T Port Pressure Rating
    1500 psi

Overview

Mfr description
DG4V 3S 2AL V M U H5 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought