Motion
DG4V-3S-7C-M-U-C5-60

VICKERS BY DANFOSS
DG4V-3S-7C-M-U-C5-60

02-109418 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 220 V ac / (50 Hz) Coil
MI ITEM #00421746
MFR #DG4V-3S-7C-M-U-C5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-7C-M-U-C5-60

02-109418 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 220 V ac / (50 Hz) Coil
MI ITEM #00421746
MFR #DG4V-3S-7C-M-U-C5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V 3S 7C M U C5 60

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D03
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    220 V ac / (50 Hz)
  • Spool Type
    Open P Port To A And B Ports, Closed T Port
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Electrical Connection
    Din 43650 Coils Without Electrical Plug Non-Rectified
  • T Port Pressure Rating
    1500 psi
  • Max Ambient Temperature
    5075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought