Specifications
Dimensions
- Overall Height6.81 in
- Overall Length12.25 in
- Overall Width8.38 in
- Weight85.00 lb
Details
- Displacement138 cc/rev
- Maximum Operating Pressure500 psi
- Seal MaterialBuna-N
- SeriesM Series
- Shaft RotationRight
- Shaft SealSingle
- Shaft TypeStraight Keyed
- Type Of BearingStandard
- Used ForElevator scraper drives, hydrostatic drives, auxiliary applications
Overview
Mfr description
45M130A 1A20