Motion
KDG4V5 33C50N Z M U H7 30

VICKERS BY DANFOSS
KDG4V5 33C50N Z M U H7 30

565330 Hydraulic Proportional Valve -
Mi Item #00422327
MFR #KDG4V5 33C50N Z M U H7 30
Price$2,147.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V5 33C50N Z M U H7 30

565330 Hydraulic Proportional Valve -
Mi Item #00422327
MFR #KDG4V5 33C50N Z M U H7 30

Mfr description
KDG4V-5-33C50N-Z-M-UH-7-30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,147.03/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Length
    255 mm
  • Overall Width
    70 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    2
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)