Motion
KFDG4V 3 2C20N Z M U1 H7 20

VICKERS BY DANFOSS
KFDG4V 3 2C20N Z M U1 H7 20

KFDG4V-3 20 Design Proportional Valves without OBE - 24 V dc, Solenoid Controlled, Subplate Mounting, 5.30 gpm, 5000 psi
MI ITEM #00422330
MFR #KFDG4V 3 2C20N Z M U1 H7 20
Price$2,077.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V 3 2C20N Z M U1 H7 20

KFDG4V-3 20 Design Proportional Valves without OBE - 24 V dc, Solenoid Controlled, Subplate Mounting, 5.30 gpm, 5000 psi
MI ITEM #00422330
MFR #KFDG4V 3 2C20N Z M U1 H7 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,077.23/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    5.30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Overview

Mfr description
KFDG4V-3-2C20N-Z-M-U1-H7-20
  • Single spool feedback and without on-board electronics
  • Provides a controlled oil flow in proportion to command signal
  • Wide range of spool and flow rate options available
  • Spool position feedback provides accurate speed control
  • Requires 24VDC power and two solenoid amplifier/valve-driver with output PWM and output current control
  • Electrical connection: Two DIN 43650 connectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought