Motion
565383
565383 Reversible Hydraulic Proportional Valve -
MI ITEM #00422332
MFR #565383
Your Price$1,794.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
565383 Reversible Hydraulic Proportional Valve -
MI ITEM #00422332
MFR #565383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,794.08/each(List $2,691.12)

Overview

Mfr description
KFDG4V-3-33C20N-Z-M-U1-H7-20

Specifications

  • Actuation
    Solenoid
  • Action
    Reversible
  • Maximum Flow Rate
    5.28 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    87 mm
  • Mounting Type
    Subplate
  • Overall Length
    270 mm
  • Overall Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text