Motion
KFDG4V 5 2C65S Z M U1 H6 20

VICKERS BY DANFOSS
KFDG4V 5 2C65S Z M U1 H6 20

565459 Reversible Hydraulic Proportional Valve -
Mi Item #00422335
MFR #KFDG4V 5 2C65S Z M U1 H6 20
Price$2,946.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V 5 2C65S Z M U1 H6 20

565459 Reversible Hydraulic Proportional Valve -
Mi Item #00422335
MFR #KFDG4V 5 2C65S Z M U1 H6 20

Mfr description
KFDG4V 5 2C65S Z M U1 H6 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,946.19/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Length
    335 mm
  • Overall Width
    70 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    17.2 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)