Motion
KDG4V-5-2C65S-Z-M-U1-H6-30

VICKERS BY DANFOSS
KDG4V-5-2C65S-Z-M-U1-H6-30

24 V dc, Solenoid Controlled, Subplate Mounting, 17.20 gpm, 4500 psi
MI ITEM #00422336
MFR #KDG4V-5-2C65S-Z-M-U1-H6-30
Price$2,900.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-5-2C65S-Z-M-U1-H6-30

24 V dc, Solenoid Controlled, Subplate Mounting, 17.20 gpm, 4500 psi
MI ITEM #00422336
MFR #KDG4V-5-2C65S-Z-M-U1-H6-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,900.87/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    17.20 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Overview

Mfr description
KDG4V 5 2C65S Z M U1 H6 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought