Motion
KFDG4V 5 33C50N Z M U1

VICKERS BY DANFOSS
KFDG4V 5 33C50N Z M U1

565460 Reversible Hydraulic Proportional Valve -
MI ITEM #00422337
MFR #KFDG4V 5 33C50N Z M U1
Price$3,038.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V 5 33C50N Z M U1

565460 Reversible Hydraulic Proportional Valve -
MI ITEM #00422337
MFR #KFDG4V 5 33C50N Z M U1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,038.36/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Length
    335 mm
  • Overall Width
    70 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc

Overview

Mfr description
KFDG4V 5 33C50N Z M U1 H7 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought