Motion
KF-DG5V-8-33C-270N-EX-V-M-U1-H1-12

VICKERS BY DANFOSS
KF-DG5V-8-33C-270N-EX-V-M-U1-H1-12

871896 Hydraulic Proportional Valve -
Mi Item #00422341
MFR #KF-DG5V-8-33C-270N-EX-V-M-U1-H1-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KF-DG5V-8-33C-270N-EX-V-M-U1-H1-12

871896 Hydraulic Proportional Valve -
Mi Item #00422341
MFR #KF-DG5V-8-33C-270N-EX-V-M-U1-H1-12

Mfr description
KFDG5V-8-33C270N-EX-V-M-U1-H1-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    249 mm
  • Overall Length
    336.1 mm
  • Overall Width
    117.5 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    71 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)