1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
ELF P 3 F 10 W 1.0
Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #
00422718
MFR #
ELF P 3 F 10 W 1.0
Price
$34.25
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
HYDAC CORP ELF P 3 F 10 W 1.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
ELF P 3 F 10 W 1.0
Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #
00422718
MFR #
ELF P 3 F 10 W 1.0
Mfr description
ELF P 3 F 10 W 1.0
Epoxy coated steel cap
Zinc-plated internals
500 micron plastic filler basket
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$34
.25
/each
Add to Cart
Specifications
Dimensions
Diameter
2.9900 in
Details
Filler Material
Phenolic Resin Impregnated Paper
Filter Type
Filler Breather
For Use With
Flanged Connections
Maximum Flow Rate
230 gpm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items