Motion
BF-2042
Threaded Hydraulic Breather - Height: 3.0000 in
MI ITEM #00422722
MFR #BF-2042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Hydraulic Breather - Height: 3.0000 in
MI ITEM #00422722
MFR #BF-2042

Mfr description
BF-2042 FILTER
  • Ensures free flow of air into hydraulic tanks or similar containers, while stopping the entry of airborne contaminants
  • Can be used in ports large enough to serve as filling openings
  • Optional weatherproof (WP) and splashproof (SP) caps available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Height
    3.0000 in

Details

  • Type
    Threaded Hydraulic Breather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)